Motion
FP251FB
Mold Coolant Interchange Plug - Brass Body Material, 1/4 in NPT, 1/4 – 18 Male Thread, 200 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #02741705
MFR #FP251FB
Price$5.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold Coolant Interchange Plug - Brass Body Material, 1/4 in NPT, 1/4 – 18 Male Thread, 200 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #02741705
MFR #FP251FB

Mfr description
FP251FB PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.12/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPT
  • Body Size
    1/4 in
  • Weight
    0.041 lbs

Details

  • Application
    Injection Mold Cooling
  • Body Material
    Brass
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Male Thread
  • Flow Rate
    4.50 gpm
  • Hose Connection Type
    Male NPT
  • Industry/Application
    Injection Molding, Automotive
  • Max Pressure
    200 psi
  • Maximum Operating Pressure
    200 psi
  • Seal Material
    Buna-N
  • Standard Interchange
    Mold Coolant Interchange
  • Temperature Range
    -90°F to 440 °F
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    200 psi
  • Working Pressure Range
    100 to 250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)