Motion
38166-02137
Weatherhead Airbrake Hose and Tubing Air Brake Air Chamber Hose Line
MI ITEM #02741721
MFR #38166-02137
Price$37.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Airbrake Hose and Tubing Air Brake Air Chamber Hose Line
MI ITEM #02741721
MFR #38166-02137

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.00/each

Specifications

Dimensions

  • Fitting Size
    1/4 in
  • Length
    20.38 in
  • Overall Length
    20.38 in
  • Weight
    0.51 lb

Details

  • Color
    Black
  • Description Keyword
    1/4 in x 3/8 in
  • Hose Covering Material
    EPDM
  • Hose Material
    EPDM
  • Manufacturer Upc Number
    757522085243
  • Material
    Textile

Overview

Mfr description
38166-02137 20-3/8" AIR BRAKE HOSE
  • Light weight to improve hose flexibility
  • Maximum durability under harsh operating conditions
  • High quality proprietary blended nylon materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought