Motion
38353-02400
Weatherhead Airbrake Hose and Tubing Air Brake Air Chamber Hose Line
Mi Item #02741730
MFR #38353-02400
Price$78.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Airbrake Hose and Tubing Air Brake Air Chamber Hose Line
Mi Item #02741730
MFR #38353-02400

Mfr description
38353-02400 24-1/8" AIR BRAKE HOSE
  • Light weight to improve hose flexibility
  • Maximum durability under harsh operating conditions
  • High quality proprietary blended nylon materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.54/each

Specifications

Dimensions

  • Fitting Size
    3/8 in
  • Length
    24.00 in
  • Overall Length
    24.00 in
  • Weight
    0.68 lb

Details

  • Color
    Black
  • Description Keyword
    3/8 in x 3/8 in
  • Hose Covering Material
    EPDM
  • Hose Material
    EPDM
  • Manufacturer Upc Number
    757522086417
  • Material
    Textile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)