Motion
S360
UVEX™ Safety Goggle - Clear, Polycarbonate Lens, Clear Frame/Temple, ANSI Z87.1, CSA Z94.3 Rating
Mi Item #02741942
MFR #S360
Price$16.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UVEX™ Safety Goggle - Clear, Polycarbonate Lens, Clear Frame/Temple, ANSI Z87.1, CSA Z94.3 Rating
Mi Item #02741942
MFR #S360

Mfr description
S360 FOG FREE, UV GOGGLES
  • Fits over most Rx spectacles
  • Meets ANSI Z87.1 and is certified to CSA Z94.3 standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.24/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Fit
    OTG
  • Frame Color
    Clear
  • Frame Material
    PVS
  • Headband Material
    Neoprene
  • Lens Coating
    Uvextreme AF
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Product Line
    UVEX Classic™
  • Protection Type
    Chemical Splash
  • Type
    Safety Goggles
  • UPC_NO
    603390023101
  • UV Protection
    Provides UV Protection
  • Ventilation
    Vented
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)