Motion
320J15

MEGADYNE
320J15

Micro V-Belt - J Belt Section:, 15 Ribs, 32 in Overall Length, V-Ribbed
MI ITEM #02742007
MFR #320J15
Price$72.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
320J15

Micro V-Belt - J Belt Section:, 15 Ribs, 32 in Overall Length, V-Ribbed
MI ITEM #02742007
MFR #320J15

Mfr description
320J15 MULTI-RIB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.04/each

Specifications

Dimensions

  • Overall Length
    32 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    320J15
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    15
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)