Motion
36D2600TCW

UNI-CHAINS
36D2600TCW

ZZCH000188 Side Flexing Plastic Chain - Side Flexing, 1.6500 in Width, 2.5000 in Pitch
Mi Item #02742366
MFR #36D2600TCW
Price$22.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

UNI-CHAINS
36D2600TCW

ZZCH000188 Side Flexing Plastic Chain - Side Flexing, 1.6500 in Width, 2.5000 in Pitch
Mi Item #02742366
MFR #36D2600TCW

Mfr description
D 2600 TAB-C NAT.WH CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.05/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    1.6500 in
  • Chain Pitch  
    2.5000 in
  • Guide Clearance Straight
    1.75 in
  • Minimum Backflex Radius
    3 in
  • Pin Diameter
    0.43 in
  • Weight per Foot
    1 lbs

Details

  • Chain Type
    UNI Flex Plastic
  • Component Style
    Side Flexing
  • Flight Color
    White
  • Flight Material
    POM D
  • Manufacturer Upc Number
    855539008160
  • Operating Temperature Range
    -40°F to 194°F
  • Pin Material
    AISI 304 SS
  • Standards Met
    FDA approved material
  • UPC_NO
    855539008160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)