Motion
37DI3200G

UNI-CHAINS
37DI3200G

ZZCH000198 Side Flexing Plastic Chain - Straight Running, 2.250 in Width, 2.0000 in Pitch
MI ITEM #02742440
MFR #37DI3200G
Price$27.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

UNI-CHAINS
37DI3200G

ZZCH000198 Side Flexing Plastic Chain - Straight Running, 2.250 in Width, 2.0000 in Pitch
MI ITEM #02742440
MFR #37DI3200G

Mfr description
DI 3200 GREY CHAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.63/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    2.250 in
  • Chain Pitch  
    2.0000 in
  • Guide Clearance Straight
    2.34 in
  • Minimum Backflex Radius
    2.40 in
  • Pin Diameter
    0.25 in
  • Weight per Foot
    2.25 lbs

Details

  • Chain Type
    Special Plastic chain
  • Component Style
    Straight Running
  • Flight Color
    Gray
  • Flight Material
    POM DI
  • Manufacturer Upc Number
    855539008177
  • Operating Temperature Range
    -40°F to 194°F
  • Pin Material
    AISI 304 SS
  • Standards Met
    FDA approved material
  • UPC_NO
    855539008177

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)