Overview
Mfr description
LF 1701 TAB CHAIN
- SLAT TOP plastic chains with plates connected by pins are a light, strong and quiet alternative to steel chains
- The SUPER FLEX guide system is available for Bevel and Tab chains
- They are also available with RUBBER TOP surface
- SLAT TOP chains enable straight and side flexing running
Specifications
- Chain TypeSlat Top Conveyor Chain
- Component StyleSide Flexing
- Chain Or Flight Width
- Chain Pitch
- Flight MaterialPM LF
- Chain ConstructionPlastic
- Flight ColorBrown
- Flight Thickness0.1500 in
- Minimum Backflex Radius3.0000 in
- Pin Diameter0.3100 in
- Pin MaterialAISI 304 SS
- Guide Clearance Straight2.2000 in
- Guide Clearance Curve2.2000 in
- Operating Temperature Range-140°F - 194 °F
- Max Operating Temperature194 °F
- Min Operating Temperature-140 °F
- Weight20.2 lbs
- Chain MaterialPM LF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data