Motion
34LF880TK325R

UNI-CHAINS
34LF880TK325R

ZZCH000159 Side Flexing Plastic Chain - Side Flexing, 3.250 in Width, 1.5000 in Pitch
Mi Item #02742559
MFR #34LF880TK325R
Price$24.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

UNI-CHAINS
34LF880TK325R

ZZCH000159 Side Flexing Plastic Chain - Side Flexing, 3.250 in Width, 1.5000 in Pitch
Mi Item #02742559
MFR #34LF880TK325R

Mfr description
LF 880 TAB-K325-R CHAIN
  • SLAT TOP plastic chains with plates connected by pins are a light, strong and quiet alternative to steel chains
  • The SUPER FLEX guide system is available for Bevel and Tab chains
  • They are also available with RUBBER TOP surface
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.79/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.250 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1.75 in
  • Guide Clearance Straight
    1.75 in
  • Minimum Backflex Radius
    3 in
  • Pin Diameter
    0.2800 in
  • Weight
    6.7 lbs
  • Weight per Foot
    0.67 lbs

Details

  • Chain Construction
    Plastic
  • Chain Material
    POM LF
  • Chain Type
    Slat Top Conveyor Chain
  • Component Style
    Side Flexing
  • Flight Color
    Brown
  • Flight Material
    POM LF
  • Manufacturer Upc Number
    855539008078
  • Max Operating Temperature
    194 °F
  • Min Operating Temperature
    -140 °F
  • Operating Temperature Range
    -40°F to 194°F
  • Pin Material
    AISI 304 SS
  • Standards Met
    FDA approved material
  • UPC_NO
    855539008078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)