Motion
39LF882TK1600

UNI-CHAINS
39LF882TK1600

Side Flexing Plastic Chain - Side Flexing, 16.000 in Width, 1.5000 in Pitch
Mi Item #02742582
MFR #39LF882TK1600
Price$139.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

UNI-CHAINS
39LF882TK1600

Side Flexing Plastic Chain - Side Flexing, 16.000 in Width, 1.5000 in Pitch
Mi Item #02742582
MFR #39LF882TK1600

Mfr description
LF 882 TAB-K1600 CHAIN 10FT BOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.55/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    16.000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.20 in
  • Guide Clearance Curve
    2.34 in
  • Guide Clearance Straight
    2.34 in
  • Minimum Backflex Radius
    3 in
  • Weight per Foot
    2.15 lbs

Details

  • Chain Type
    Slat Top Conveyor Chain
  • Component Style
    Side Flexing
  • Flight Color
    Brown
  • Flight Material
    POM LF
  • Operating Temperature Range
    -40°F to 194°F
  • Pin Material
    AISI 304 SS
  • Standards Met
    FDA approved material
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)