Motion
41LF1873K1000 Brown

UNI-CHAINS
41LF1873K1000 Brown

Uni-Chain Slat Top Conveyor Chain - Side Flexing, 10.0000 in Flight Width, 0.7500 in Chain Pitch, POM LFI Flight Material, Brown Color
MI ITEM #02742613
MFR #41LF1873K1000 Brown
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

UNI-CHAINS
41LF1873K1000 Brown

Uni-Chain Slat Top Conveyor Chain - Side Flexing, 10.0000 in Flight Width, 0.7500 in Chain Pitch, POM LFI Flight Material, Brown Color
MI ITEM #02742613
MFR #41LF1873K1000 Brown

Mfr description
LFI 1873-K1000 CHAIN
  • SLAT TOP plastic chains with plates connected by pins are a light, strong and quiet alternative to steel chains
  • The SUPER FLEX guide system is available for Bevel and Tab chains
  • They are also available with RUBBER TOP surface
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    10.0000 in
  • Chain Pitch  
    0.7500 in
  • Flight Thickness
    0.1600 in
  • Guide Clearance Curve
    1.3700 in
  • Guide Clearance Straight
    1.3700 in
  • Minimum Backflex Radius
    5.9000 in
  • Pin Diameter
    0.2000 in

Details

  • Chain Construction
    Plastic
  • Chain Material
    POM LFI
  • Chain Type
    Slat Top Conveyor Chain
  • Component Style
    Side Flexing
  • Flight Color
    Brown
  • Flight Material
    POM LFI
  • Max Operating Temperature
    194 °F
  • Min Operating Temperature
    -140 °F
  • Operating Temperature Range
    -140°F - 194 °F
  • Pin Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)