Motion
34SLF880TK325 Dark Grey

UNI-CHAINS
34SLF880TK325 Dark Grey

Uni-Chain Slat Top Conveyor Chain - Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch, POM SLF Flight Material, Dark Grey Color
MI ITEM #02742779
MFR #34SLF880TK325 Dark Grey
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

UNI-CHAINS
34SLF880TK325 Dark Grey

Uni-Chain Slat Top Conveyor Chain - Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch, POM SLF Flight Material, Dark Grey Color
MI ITEM #02742779
MFR #34SLF880TK325 Dark Grey

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1600 in
  • Guide Clearance Curve
    1.7500 in
  • Guide Clearance Straight
    1.7500 in
  • Minimum Backflex Radius
    3.0000 in
  • Pin Diameter
    0.2800 in
  • Weight
    6.7 lbs

Details

  • Chain Construction
    Plastic
  • Chain Material
    POM SLF
  • Chain Type
    Slat Top Conveyor Chain
  • Component Style
    Side Flexing
  • Flight Color
    Dark Grey
  • Flight Material
    POM SLF
  • Max Operating Temperature
    194 °F
  • Min Operating Temperature
    -140 °F
  • Operating Temperature Range
    -140°F - 194 °F
  • Pin Material
    AISI 304 SS

Overview

Mfr description
SLF 880 TAB-K325 DARK GREY CHAIN
  • SLAT TOP plastic chains with plates connected by pins are a light, strong and quiet alternative to steel chains
  • The SUPER FLEX guide system is available for Bevel and Tab chains
  • They are also available with RUBBER TOP surface
  • SLAT TOP chains enable straight and side flexing running

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought