Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Misty® Cutting Fluid - 20 oz, Aerosol
Mi Item #02742863
MFR #1042183

Mfr description
1042183 MST CUTTING FLUID AERO DZ
  • Protects tools
  • Rapid heat removal
  • Increased production
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Container Size
    20 oz
  • Weight
    16.00 lbs

Details

  • Color
    Brown, Opaque
  • Concentration
    Ready-to-Use
  • Features & Benefits
    • Protects tools • Rapid heat removal • Increased production • Provide lubrication and rust protection • Contains no nitrite
  • Product Type
    Cutting & Threading Oils
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)