Motion
MSQB10H2
Rotary Table
MI ITEM #02743003
MFR #MSQB10H2
List Price$481.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Table
MI ITEM #02743003
MFR #MSQB10H2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$481.16/each for your price

Overview

Mfr description
MSQB10H2 ROTARY ACTUATOR

Specifications

  • Actuator Type
    Rack-and-Pinion
  • Angle of Rotation
    180 °
  • Bore Diameter
  • Mount Type
    Basic
  • Body Size
    10 mm
  • Cushion Type
    Shock Absorber
  • Options Included
    Magnetized
  • Rotation Speed Range
    0.2 to 1 s/90°
  • Operating Pressure Range
    +0.1 to +0.2 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Overall Length
    92 mm
  • Overall Width
    97.2 mm
  • Overall Height
    47 mm
  • Standards Met
    JIS
  • Port 1 Size/Type
    M5 x 0.8 Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text