Motion
P2B516-USAF-211LERAH USAF

DODGE
P2B516-USAF-211LERAH USAF

Pillow Block Roller Bearing - 2-11/16 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #02743108
MFR #P2B516-USAF-211LERAH USAF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B516-USAF-211LERAH USAF

Pillow Block Roller Bearing - 2-11/16 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #02743108
MFR #P2B516-USAF-211LERAH USAF

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P2B516-USAF-211LERAH

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    9.6300 to 11.0000 in
  • Base To Bore Centerline
    3.5000 in
  • Locking Device
    Adapter Mounted
  • Country of Origin
    US
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Insert Material
    Steel
  • Lubrication
    Grease
  • UPC_NO
    782475799084
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text