Overview
Mfr description
K1 BOX KEY BLANKS 50 PER BOX
Specifications
- TypeKey Blank
- For Use With1, 11, 1317, 1377, 1472, 1473, 1474, 1479, 1480, 1481, 1803, 1805, 2, 238, 255, 2848, 2866, 3, 311, 312, 315, 317, 34, 35, 36, 37, 3774, 380, 39, 4, 40, 430, 443, 475, 5, 6, 613, 8401, 8413, 8423, Pro-Series W1 Cylinder Locks
- Number Of Pins4
- UPC_NO71649481000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data