Overview
Mfr description
NG821-K750 FLAT TOP CHAIN
- With a double hinge and double reinforcing bars, these chains have a load capacity similar to single hinge stainless steel chains
- Low noise level, low coefficient of friction and low horsepower requirements are the advantages of these chains
- Provides an excellent flat surface and medium working load in a dry running environment
Specifications
- Weight1.6300000000000001
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data