Motion
9346MD
Cut Resistant Gloves - Size Medium, ANSI Cut Level A4, Fiberglass/Spectra Liner
MI ITEM #02743397
MFR #9346MD
List Price$25.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves - Size Medium, ANSI Cut Level A4, Fiberglass/Spectra Liner
MI ITEM #02743397
MFR #9346MD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.12/each for your price

Overview

Mfr description
9346MD 10 GAUGE SPECTRA
  • Provide cut and abrasion resistance
  • Cut-resistant Spectra® and synthetic blend fiber
  • High performance yarns protect the hands when working with sharp objects
  • Medium weight
  • Cuffed hem
  • FDA-accepted materials for use in food processing applications
  • Can be laundered without shrinkage
  • Reversible
  • Color: White

Specifications

  • Glove Size
    Medium
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Hand Type
    Ambidextrous
  • Color
    White
  • Cuff Type
    Knitwrist
  • Knit Gauge
    10 ga
  • Liner/Shell Material
    Fiberglass/Spectra
  • Length
    11.00 in
  • Standards Met
    ASTM F 1790-97, FDA
  • UPC_NO
    45143934621
  • Description Keyword
    Uncoated
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text