Motion
AR50P-270AS
AR REGULATOR, MODULAR F.R.L. with 50 Body Size
Mi Item #02743443
MFR #AR50P-270AS
Price$7.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR REGULATOR, MODULAR F.R.L. with 50 Body Size
Mi Item #02743443
MFR #AR50P-270AS

Mfr description
AR50P-270AS MOUNTING BRACKET AR50 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.80/each

Specifications

Dimensions

  • Body Size
    50
  • Weight
    210.92 g

Details

  • Backflow Function
    Without Backflow Function
  • Fluid Comp
    Air
  • Knob Type
    Downward Knob
  • Mounting Type
    Without mounting option
  • Pressure Gauge
    Without pressure gauge
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Name Plate and Pressure Guage in SI Units: MPa
  • Product Type
    Standard Air Regulators
  • Series/System
    AR
  • Set Pressure Range
    7 to 125 psi
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)