Motion
CD-M05
PIVOT PIN
Mi Item #02743557
MFR #CD-M05
Price$3.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIVOT PIN
Mi Item #02743557
MFR #CD-M05

Mfr description
CD-M05 PIVOT PIN
  • Knuckle joint pin/clevis pin
  • Applicable series: MB
  • Applicable bore sizes (mm): 32, 40, 50, 63, 80, 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.70/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Bracket 1
    Pivot Pin
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Tie-Rod
  • Hardware Type
    Pivot Pin
  • Mounting Type
    Pivot Pin
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)