Specifications
Dimensions
- Outer Ring Width1.500 in
- Overall Width1.500 in
- Shaft Diameter.500 in
Details
- Bushing TypeBall Bushing
- Housing TypeOpen
- Load Capacity260 lbs
- LubricationLinear Lube
- Manufacturer Catalog
- Measurement StandardInch
- Operating Temperature Range-4 to +176°F
- Pillow Block TypeStandard Block - Single Bearing
- SeriesKGX
Overview
Mfr description
KGXO08-PP-CL MAX3 LINEAR ALIGNING BRG