Motion
7790H
Oil Seal - Solid, 2.125 in Shaft Dia., 3.198 in OD, 0.812 in Overall Width, Silicone Lip Material
Mi Item #02743753
MFR #7790H
Price$67.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.125 in Shaft Dia., 3.198 in OD, 0.812 in Overall Width, Silicone Lip Material
Mi Item #02743753
MFR #7790H

Mfr description
7790H
  • Good dry heat resistance
  • Excellent low temperature capability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.03/each

Specifications

Dimensions

  • Outside Diameter
    3.198 in
  • Overall Width
    0.812 in
  • Shaft Diameter
    2.125 in
  • Weight
    0.20 lbs

Details

  • Lip Material
    Silicone
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893514352
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)