Motion
YP3244
Spur Gear - 32 DP, 20 ° PA, 44 Teeth, 0.1880 in Face, 1/4 in Bore, Plain Bore, Material: Delrin
MI ITEM #02743769
MFR #YP3244
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear - 32 DP, 20 ° PA, 44 Teeth, 0.1880 in Face, 1/4 in Bore, Plain Bore, Material: Delrin
MI ITEM #02743769
MFR #YP3244

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    32
  • Face Width
    0.1880 in
  • Hub Diameter
    0.6100 in | 15.49 mm
  • Hub Projection
    0.3100 in | 7.87 mm
  • Outside Diameter
    1.4370 in
  • Overall Width
    0.4990 in
  • Pitch Diameter
    1.3750 in
  • Pressure Angle
    20 °
  • Weight
    8.40 lbs

Details

  • Bore Type
    Plain Bore
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Manufacturer Upc Number
    781711539996
  • Material
    Delrin
  • Number Of Teeth
    44
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711539996

Overview

Mfr description
YP3244 SPUR GEAR 53999
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
  • Styles include plain, web, web with lightening holes or spoked.
  • Change gears have consecutive numbers of teeth for a variety of ratios.
  • Boston Gear manufactures both 14-1/2° and 20°PA, involute, full depth system gears.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought