Motion
CSK20-P
Sprag Clutch - 20 mm Bore, 47 mm OD, 14 mm Length, 50 ft-lbs Torque
Mi Item #02743834
MFR #CSK20-P
Price$563.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 20 mm Bore, 47 mm OD, 14 mm Length, 50 ft-lbs Torque
Mi Item #02743834
MFR #CSK20-P

Mfr description
CSK-20-P CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$563.73/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Bore Size
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Length
    14 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Dynamic Load Capacity
    2115 lb
  • Lubrication
    Grease
  • Max Rpm
    6000 rpm
  • Maximum Speed
    6000 rpm
  • Series
    CSK
  • Torque Capacity
    50 ft-lbs
  • UPC_NO
    786582697370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)