Motion
61463686265

NORTON ABRASIVES
61463686265

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 1/2 in Wide
Mi Item #02743865
MFR #61463686265
Price$20.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686265

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 1/2 in Wide
Mi Item #02743865
MFR #61463686265

Mfr description
61463686265 1/2 X 4 MED TRI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.74/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Thickness  
    0.5000 in
  • Overall Width  
    1/2 in

Details

  • Color
    Brown
  • Grade
    Medium
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Triangle
  • UPC_NO
    61463686265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)