Motion
6001L
DuraShield® Disposable Glove - L Size, Nitrile, Textured Surface, Powder-Free, 4.0 mil Thick, Blue Color
Mi Item #02743873
MFR #6001L
Price$17.24/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DuraShield® Disposable Glove - L Size, Nitrile, Textured Surface, Powder-Free, 4.0 mil Thick, Blue Color
Mi Item #02743873
MFR #6001L

Mfr description
6001L 4 MIL ECONOMY POWDER FREE NBR
  • Textured finish for better grip
  • Resistant to a wide variety of chemicals
  • Puncture- and abrasion-resistant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.24/bx

Specifications

Dimensions

  • Glove Size
    L
  • Length  
    9-1/2 in
  • Palm Thickness - Imperial
    4 mil
  • Thickness
    4.0 mil

Details

  • Application
    Food Processing
  • Branding
    Branded
  • Color
    Blue
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Industrial
  • Grip Pattern
    Fully Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    6001L
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "DuraShield®"
  • Product Types
    Glove
  • Standards Met
    FDA
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    10451436001371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)