Motion
8100A
General Purpose Work Glove - L or Size 9 Size, No Coating Coated, Knit Wrist Cuff, Canvas Material
MI ITEM #02743877
MFR #8100A
Price$1.94/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, No Coating Coated, Knit Wrist Cuff, Canvas Material
MI ITEM #02743877
MFR #8100A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.94/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    10 in
  • Material Weight
    8 oz
  • Men'S Size
    L

Details

  • Additional Details
    Clute Cut, Knit Wrist, Wing Thumb
  • Application
    General Labor
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    Beige
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    Clute
  • Description
    Tan Canvas Work Gloves
  • Description Keyword
    Unlined
  • Duty Type
    General Purpose
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Industry Use
    General Labor
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Tan
  • Liner Material
    Unlined
  • Lining Material
    Cotton Canvas
  • Lining Seams
    Seamed Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    8100 A
  • Material
    Canvas
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Uncoated
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    8100 A
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Canvas
  • UPC_NO
    30451438100861

Overview

Mfr description
8100A MENS COTTON CANVAS BLEND WING
  • 8 ounce weight material
  • Clute pattern with wing thumb
  • For comfort and breathability in general-purpose applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought