Motion
6324C3
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 260 mm OD, 55 mm Width
Mi Item #02743879
MFR #6324C3
Price$2,175.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 260 mm OD, 55 mm Width
Mi Item #02743879
MFR #6324C3

Mfr description
6324 C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,175.31/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outer Ring Width
    55 mm
  • Outside Diameter  
    260 mm
  • Overall Height
    55 mm
  • Overall Length
    260 mm
  • Overall Width  
    55 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6324C3 is a 120 mm bore radial/deep groove ball bearing with a 260 mm OD and 55 mm width, open for standard use.
  • Manufacturer Catalog Number
    6324C3
  • Manufacturer Upc Number
    029176066245
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176066245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)