Motion
07715
Drive Arbor for Use with 5" and 6" Maximum Density Nylox Disc Brushes
Mi Item #02744263
MFR #07715
Price$484.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Arbor for Use with 5" and 6" Maximum Density Nylox Disc Brushes
Mi Item #02744263
MFR #07715

Mfr description
07715 DRIVE ARBOR
  • Mounts weiler disc brushes to any type of milling machine or CNC machine
  • For use with 6 in Dia Burr-Rx disc brushes with 5 in Dia disc brushes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.12/each

Specifications

Dimensions

  • For Brush Diameter
    5 in, 6 in
  • Overall Height
    3.2500 in
  • Overall Length
    2-1/2 in
  • Overall Width
    4.8000 in
  • Shank Diameter
    3/4 in
  • Weight
    2.00 lbs

Details

  • Application
    Accessory
  • UPC_NO
    012382077150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)