Specifications
Dimensions
- SizeUniversal
Details
- Attachment TypeCorded
- Cord ColorOrange
- Insertion MethodPush-In Stem
- Noise Reduction Rating Nrr25 dB
- Plug ColorPurple
- Plug MaterialSilicone
- Plug ShapeTriple-Flange
- Product LineTwisters
Overview
Mfr description
93012 CORDED TWISTER EARPLUG