Motion
73195
7" Roof Brush, One Threaded Handle Hole, White Tam
Mi Item #02744271
MFR #73195
Price$6.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Roof Brush, One Threaded Handle Hole, White Tam
Mi Item #02744271
MFR #73195

Mfr description
73195 7" ROOF BRUSH
  • Ideal for Application of Room Coatings
  • Tapered Handle Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.16/each

Specifications

Dimensions

  • Overall Length
    7.6500 in
  • Trim Length
    2 in

Details

  • Abrasive Material
    Tampico
  • Arbor Type
    Threaded Handle Hole
  • Bristle Material
    Tampico
  • Brush Color
    White
  • Brush Shape
    Rectangular
  • Brush Type
    Rectangular
  • Color
    White
  • Connector Type
    Threaded Handle Hole
  • Fill Material
    Tampico
  • Handle Material
    Wood
  • Handle Type
    Wood Handle
  • Manufacturer Package Quantity
    12
  • Manufacturer Stock Number
    73195
  • Material
    Tampico
  • Mount Type
    Threaded Handle Hole
  • Mounting Type
    Threaded Handle Hole
  • Number Of Pieces
    1
  • Product Type
    Bevel Brushes
  • Specification
    7 in Roof Brush, One Threaded Handle Hole, White Tampico Fill
  • Type
    Roof Brush
  • UPC_NO
    012382731953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)