Motion
74015
7" Acid Brush, White Tampico Fill, 3-1/2" Trim Length, with Detachable Handle
MI ITEM #02744272
MFR #74015
List Price$13.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Acid Brush, White Tampico Fill, 3-1/2" Trim Length, with Detachable Handle
MI ITEM #02744272
MFR #74015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.13/each for your price

Overview

Mfr description
74015 7" ACID BRUSH
  • Three rows of tampico fiber bristles resist wear and can be used in wet or dry conditions
  • Block and handle are made of wood, which is typically heavier than plastic and is better suited for moderate to heavy use
  • For Application of Kalsomine, Cold Water, Acid and Water Repellents to Concrete and Other Rough Surfaces
  • Detachable Handle

Specifications

  • Trim Length
    3-1/2 in
  • UPC_NO
    012382740153
  • Fill Material
    Tampico
  • Overall Length
    8.6000 in
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought