Overview
Mfr description
75570 8" VAT BRUSH
- Ideal for cleaning Valves, Outlets, Small Tanks, Beverage Dispensers and Coffee Urns
- White Nylon Block
Specifications
- UPC_NO012382755706
- Fill MaterialNylon
- Overall Length8.0000 in
- Product TypeBevel Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data