Motion
73050
Radiator Brush, Straight Foam Handle, Black Horse Hair Fill
MI ITEM #02744286
MFR #73050
List Price$21.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radiator Brush, Straight Foam Handle, Black Horse Hair Fill
MI ITEM #02744286
MFR #73050

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.13/each for your price

Overview

Mfr description
73050 RADIATOR BRUSH
  • Ideal for Cleaning Radiators and Narrow, Hard-To-Reach Places
  • 24" Overall Length

Specifications

  • UPC_NO
    012382730505
  • Fill Material
    Horsehair
  • Overall Height
    0.4500 in
  • Overall Length
    24.0000 in
  • Overall Width
    3.8000 in
  • Trim Length
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text