Motion
73055
Radiator Brush, Twisted-in-wire Wood Handle, Black Horsehair Fill
Mi Item #02744287
MFR #73055
Price$8.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radiator Brush, Twisted-in-wire Wood Handle, Black Horsehair Fill
Mi Item #02744287
MFR #73055

Mfr description
73055 RADIATOR BRUSH
  • Ideal for Cleaning Radiators and Narrow, Hard-To-Reach Places
  • 24" Overall Length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.79/each

Specifications

Dimensions

  • Overall Height
    2.3000 in
  • Overall Length
    25.0000 in
  • Overall Width
    2.3000 in
  • Trim Length
    2-1/2 in

Details

  • Fill Material
    Horsehair
  • UPC_NO
    012382730550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)