Motion
70208
Push Brooms - Material: Palmyra, 16 in Wide
MI ITEM #02744314
MFR #70208
Your Price$22.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Brooms - Material: Palmyra, 16 in Wide
MI ITEM #02744314
MFR #70208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.62/each(List $31.21)

Overview

Mfr description
70208 16" STREET BROOM
  • Wide flared ends for sweeping close to curbs and walls

Specifications

  • Block Width
    16 in
  • Bristle Material
    Palmyra
  • Trim Length
    6-1/4 in
  • Block Material
    Hardwood
  • Bristle Color
    Natural

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text