1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
70210
Push Brooms - Material: Polypropylene, 14 in Wide
MI ITEM #
02744316
MFR #
70210
List Price
$26.42
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Push Brooms
WEILER CORPORATION 70210
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
70210
Push Brooms - Material: Polypropylene, 14 in Wide
MI ITEM #
02744316
MFR #
70210
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$26.42
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
70210 14" STREET BROOM
Specifications
Block Width
14 in
Bristle Material
Polypropylene
Trim Length
4 in
Block Material
Hardwood
Bristle Color
White
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data