1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
70211
Push Brooms - Material: Polypropylene, 16 in Wide
Mi Item #
02744317
MFR #
70211
Price
$27.57
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Push Brooms
WEILER CORPORATION 70211
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
70211
Push Brooms - Material: Polypropylene, 16 in Wide
Mi Item #
02744317
MFR #
70211
Mfr description
70211 16" STREET BROOM
For Heavy-duty wet of dry sweeping, Streets, Sidewalks, Loading Docks, Parking Lots, Driveways, and all Asphalt Surfaces
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$27
.57
/each
Add to Cart
Specifications
Dimensions
Block Width
16 in
Bristle Color
White
Trim Length
4 in
Details
Block Material
Hardwood
Bristle Material
Polypropylene
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items