Motion
74002
6" Masonry Brush, 3" Trim Length, White Tampico Fill
MI ITEM #02744319
MFR #74002
List Price$10.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Masonry Brush, 3" Trim Length, White Tampico Fill
MI ITEM #02744319
MFR #74002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.61/each for your price

Overview

Mfr description
74002 6" MASONRY BRUSH
  • Ideal for Applying Cement, Waterpaints and Liquid Waterproffing Materials on Masonry Walls

Specifications

  • Trim Length
    3 in
  • UPC_NO
    012382740023
  • Fill Material
    Tampico
  • Overall Length
    10.3000 in
  • Product Type
    Bevel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text