Motion
74020
6" Masonry Brush, 3-1/4" Trim Length, Solvent Resi
Mi Item #02744321
MFR #74020
Price$9.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Masonry Brush, 3-1/4" Trim Length, Solvent Resi
Mi Item #02744321
MFR #74020

Mfr description
74020 6" MASONRY BRUSH
  • Useful Tools for Applying Cement, Waterpaints and Liquid Waterproofing Materials on Cement Block and Other Masonry Walls, Handle Attached
  • Ideal for Applying Cement, Waterpaints and Liquid Waterproffing Materials on Masonry Walls
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.14/each

Specifications

Dimensions

  • Bristle Length
    3.2500 in
  • Brush Length
    3.2500 in
  • Overall Length
    11.6000 in
  • Trim Length
    3-1/4 in

Details

  • Abrasive Material
    Polypropylene
  • Bristle Material
    Polypropylene
  • Brush Color
    White
  • Brush Shape
    Paint
  • Brush Type
    Paint
  • Color
    White
  • Fill Material
    Polypropylene
  • Grade
    Medium
  • Handle Type
    Attached
  • Manufacturer Package Quantity
    12
  • Manufacturer Stock Number
    74020
  • Material
    Polypropylene
  • Number Of Columns
    3
  • Number Of Pieces
    1
  • Number Of Rows
    3
  • Product Type
    Bevel Brushes
  • Specification
    6 in Masonry Brush, 3-1/4 in Trim Length, Polypropylene Fill
  • Type
    Masonry Brush
  • UPC_NO
    012382740207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)