Motion
44354
8" Counter Duster, Flagged Silver Polystyrene Fill, Fine Brushing
Mi Item #02744323
MFR #44354
Price$7.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Counter Duster, Flagged Silver Polystyrene Fill, Fine Brushing
Mi Item #02744323
MFR #44354

Mfr description
44354 8" COUNTER DUSTER
  • Comfortably-shaped wood block
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.99/each

Specifications

Dimensions

  • Overall Height
    3.2000 in
  • Overall Length
    13.8500 in
  • Overall Weight
    0.4750 lbs
  • Trim Length
    2-1/2 in

Details

  • Duster Color
    Silver
  • Duster Material
    Polystyrene Fill
  • Duster Product Type
    Duster - No Handle
  • Manufacturer Upc Number
    012382443542
  • Pack Quantity
    12
  • UPC_NO
    012382443542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)