Overview
Mfr description
71019 8" COUNTER DUSTER
- For Clean Up in Hard-To-Reach Areas
Specifications
- Duster Product TypeDuster with Hand Grip
- Duster MaterialHorsehair/Fiber Mix
- Duster ColorBlack
- Trim Length2-1/2 in
- Manufacturer Product Page
- Manufacturer Upc Number012382710194
- UPC_NO012382710194
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data