Motion
75160
Vortec Pro Angle Broom - Plastic Bristle Material, Sweep Width; 8 in, Trim Length; 5 in
Mi Item #02744331
MFR #75160
Price$19.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Angle Broom - Plastic Bristle Material, Sweep Width; 8 in, Trim Length; 5 in
Mi Item #02744331
MFR #75160

Mfr description
75160 SMALL ANGLE BROOM
  • Durable enough to meet all industrial and commercial applications
  • High quality synthetic material gives flagged plastic bristles Extra-strength
  • Reliable and Efficient Brooms at a Value Price
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.94/each

Specifications

Dimensions

  • Overall Length
    54.0000 in
  • Sweep Width
    8 in
  • Trim Length
    5 in

Details

  • Bristle Material
    Plastic
  • Broom Type
    Angle Broom
  • Flagged Bristles
    Flagged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)