Motion
45537
6" Window Squeegee, Metal Frame, Soft Rubber Blade
Mi Item #02744333
MFR #45537
Price$12.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Window Squeegee, Metal Frame, Soft Rubber Blade
Mi Item #02744333
MFR #45537

Mfr description
45537 6" WINDOW SQUEEGEE
  • Rust-proof handle socket and frame
  • One piece frame with hard rubber section joined with a soft, red rubber blade
  • Designed for high durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.21/each

Specifications

Dimensions

  • Blade Width
    6 in
  • Handle Diameter
    1-1/8 in
  • Handle Length
    60 in

Details

  • Application
    Window
  • Blade Color
    Red
  • Handle Material
    Wood
  • Handle Type
    Tapered
  • Squeegee Blade Material
    Rubber
  • Squeegee Frame Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)