Motion
59869
2" Tiger Aluminum Blending Disc, 36AO, TYPE S
MI ITEM #02744334
MFR #59869
List Price$1.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Tiger Aluminum Blending Disc, 36AO, TYPE S
MI ITEM #02744334
MFR #59869

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.49/each for your price

Overview

Mfr description
59869 2" AL-TRA CUT DISC
  • Specially formulated for superior grinding performance on aluminum
  • Resist loading, ensure higher cut rates, prolong disc life and achieve superior finish compared to conventional sanding/grinding discs
  • Tiger Aluminum blending discs resist loading when grinding aluminum, ensuring constant grain contact with the work surface
  • Compatible with Type S back-up pads
  • Ready to grind out of the box
  • Requires no additional treatment to disc or work surface
  • No cleanup required
  • Go directly from grind to finish

Specifications

  • Disc Diameter
  • Grit Number
    36
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Number Of Vacuum Holes
    0
  • Manufacturer Upc Number
    012382598693
  • UPC_NO
    012382598693
  • Application
    Grinding
  • Overall Length
    2.0000 in
  • Overall Width
    2.0000 in
  • Mounting Type
    Locking
  • Material Application
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text