Motion
74053
7" Whitewash Brush, 2-5/8" Trim Length, White Tampico Fill, with 12" Handle
MI ITEM #02744343
MFR #74053
List Price$15.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Whitewash Brush, 2-5/8" Trim Length, White Tampico Fill, with 12" Handle
MI ITEM #02744343
MFR #74053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.61/each for your price

Overview

Mfr description
74053 7" WHITEWASH BRUSH
  • Two tapered handle holes allow user to choose the correct brush angle needed
  • Can be used with tapered handle 7552

Specifications

  • Trim Length
    2-5/8 in
  • UPC_NO
    012382740535
  • Fill Material
    Tampico
  • Overall Length
    5.8500 in
  • Product Type
    Bevel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text