Motion
45538
Window Squeegee - 14 in Width, Wood Handle
MI ITEM #02744352
MFR #45538
List Price$24.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Window Squeegee - 14 in Width, Wood Handle
MI ITEM #02744352
MFR #45538

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.65/each for your price

Overview

Mfr description
45538 14" WINDOW SQUEEGEE

Specifications

  • Application
    Window
  • Squeegee Blade Material
    Rubber
  • Handle Length
    60 in
  • Handle Material
    Wood
  • Squeegee Frame Material
    Rubber
  • Handle Type
    Tapered
  • Blade Width
    14 in
  • Handle Diameter
    1-1/8 in
  • Blade Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text