Motion
17954
Wheel Brush - 2 in Diam, 3/8 in Width, 20000 rpm
MI ITEM #02744355
MFR #17954
Your Price$19.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2 in Diam, 3/8 in Width, 20000 rpm
MI ITEM #02744355
MFR #17954

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.59/each(List $22.52)

Overview

Mfr description
17954 2" RADIAL WIRE WHEEL
  • Side plates for a shorter trim length and more controlled brushing action in a stem-mounted crimped wire wheel
  • Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders
  • Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush
  • Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.006 in
  • Trim Length
    7/16 in
  • Diameter
    2 in
  • Face Width
    3/8 in
  • Mount Type
    Shank
  • Shank Diameter
    1/4 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382179540
  • UPC_NO
    012382179540
  • Brush Type
    Wheel
  • Overall Length
    1.9000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.006 in
  • Industry Use
    Manufacturing
  • Stem Diameter
    1/4 in
  • Stem Length
    1.0000 in
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought