Motion
17955
Wheel Brush - 2 in Diam, 3/8 in Width, 20000 rpm
Mi Item #02744356
MFR #17955
Price$18.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2 in Diam, 3/8 in Width, 20000 rpm
Mi Item #02744356
MFR #17955

Mfr description
17955 2" RADIAL WIRE WHEEL
  • Side plates for a shorter trim length and more controlled brushing action in a stem-mounted crimped wire wheel
  • Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders
  • Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.42/each

Specifications

Dimensions

  • Bristle Diameter
    0.008 in
  • Diameter
    2 in
  • Face Width
    3/8 in
  • Fill Diameter
    0.008 in
  • Overall Length
    1.9500 in
  • Shank Diameter
    1/4 in
  • Stem Diameter
    1/4 in
  • Stem Length
    1.0000 in
  • Trim Length
    7/16 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382179557
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382179557
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)