Motion
17964
Wheel Brush - 3.0000 in Diam, 0.2500 in, 6.35 mm Arbor Dia, 0.5000 in, 12.70 mm Width, 20000 rpm
Mi Item #02744360
MFR #17964
Price$24.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3.0000 in Diam, 0.2500 in, 6.35 mm Arbor Dia, 0.5000 in, 12.70 mm Width, 20000 rpm
Mi Item #02744360
MFR #17964

Mfr description
17964 3" RADIAL WIRE WHEEL
  • Side plates for a shorter trim length and more controlled brushing action in a stem-mounted crimped wire wheel
  • Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders
  • Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.88/each

Specifications

Dimensions

  • Bristle Diameter
    0.008 in
  • Bristle Length
    0.8125 in
  • Brush Diameter
    3.0000 in
  • Brush Length
    0.8125 in
  • Diameter
    3.0000 in
  • Diameter (Wire)
    0.0080 in
  • Face Width
    0.5000 in, 12.70 mm
  • Filament Wire Diameter
    0.0080 in
  • Filament Wire Diameter Range
    0.0080 in
  • Fill Diameter
    0.008 in
  • Outside Diameter
    3.0000 in
  • Overall Length
    2.9000 in
  • Shank Diameter
    0.2500 in
  • Shank Length
    1.0000 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    13/16 in
  • Unthreaded Arbor Diameter
    0.2500 in, 6.35 mm

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Unthreaded Stem
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Unthreaded Stem
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    17964
  • Manufacturer Upc Number
    012382179649
  • Material
    Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Mounting Type
    1/4 in Shank
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Wheel Brush
  • UPC_NO
    012382179649
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)